Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Highly robust, powerful impact screwdriver with long square drive.
Outstanding power/weight ratio. Up to 1830 Nm loosening and 1491 Nm tightening torque. Recommended maximum bolt size: M27.
Impact wrench with 1/2 inch quadrant and flexible head, specially developed for working in difficult-to-access areas.
Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15
Reliable, powerful impact screwdriver with fast build-up of torque
Professional pneumatic tool for general tightening or loosening of screws and nuts.
Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.